- 3/4" Socket Drive Size, 35 mm Socket Size, 57.2 mm Overall Length
| No. of Points | 6 |
| Overall Length | 57.2 mm |
| Socket Type | Impact |
| Inch/Metric | Metric |
| Drive End Diameter | 44.4 mm |
| Length Type | Standard |
| Socket Diameter | 54 mm |
| Socket Size | 35 mm |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard, Impact |
| Weight | 1.26 LB |

