- 6 Point Impact Socket
- 3/4" Drive
- 33 mm Socket Size
- Deep Socket Depth
features
- TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners
- Size stamped on tool for easy identification
- Side locking hole
- TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- TorquePlus™ configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
| No. of Points | 6 |
| Opening Size | 33 mm |
| Socket Series | Deep, Impact |
| Finish | Black Oxide |
| Drive Type | Square |
| Overall Length | 82.6 mm |
| Socket Type | Impact |
| Length Type | Deep |
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| Tip Type | Box |
| Socket Size | 33 mm |
| Locking Type | Pin |
| Socket Drive Size | 3/4 in |
| Weight | 1.26 LB |

