- 3/4" Socket Drive Size, 32 mm Socket Size, 82.6 mm Overall Length
| No. of Points | 6 |
| Overall Length | 82.6 mm |
| Socket Size | 32 mm |
| Socket Diameter | 50.8 mm |
| Socket Series | Deep, Impact |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Length Type | Deep |
| Drive End Diameter | 44.4 mm |
| Weight | 1.65 LB |

