- 3/4" Socket Drive Size, 2" Socket Size, 4 1/16" Overall Length
| Socket Drive Size | 3/4 in |
| Socket Series | Deep, Impact |
| Socket Size | 2 in |
| Socket Type | Impact |
| Socket Diameter | 3 in |
| Inch/Metric | Inch |
| Length Type | Deep |
| No. of Points | 6 |
| Overall Length | 4.0625 in |
| Drive End Diameter | 1 3/4 in |
| Weight | 3.6 LB |

