- 3/4" Socket Drive Size, 1 15/16" Socket Size, 2 13/16" Overall Length
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Drive End Diameter | 1 3/4 in |
| Socket Size | 1 15/16 in |
| No. of Points | 12 |
| Socket Diameter | 2 7/8 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.8125 in |
| Weight | 2.48 LB |

