- 3/4" Socket Drive Size, 31 mm Socket Size, 55.4 mm Overall Length
| No. of Points | 6 |
| Socket Diameter | 47.6 mm |
| Socket Size | 31 mm |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Overall Length | 55.4 mm |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Drive End Diameter | 44.4 mm |
| Weight | 1.06 LB |

