
- 6 Point Impact Socket
- 3/4" Drive
- 1 13/16" Socket Size
- Standard Socket Depth
Overall Length | 2.625 in |
Socket Size | 1 13/16 in |
Socket Type | Impact |
Finish | Black Oxide |
Material | Forged Alloy Steel |
Socket Drive Size | 3/4 in |
Inch/Metric | Inch |
Locking Type | Pin |
Opening Size | 1 13/16 in |
Socket Series | Standard, Impact |
No. of Points | 6 |
Length Type | Standard |
Drive Type | Square |
Tip Type | Box |
Weight | 2.09 LB |
