- 3/4" Socket Drive Size, 28 mm Socket Size, 52.3 mm Overall Length
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Overall Length | 52.3 mm |
| Socket Type | Impact |
| Socket Size | 28 mm |
| Socket Diameter | 41.3 mm |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 41.3 mm |
| Weight | 0.92 LB |

