- 3/4" Socket Drive Size, 1 11/16" Socket Size, 2 5/8" Overall Length
| Socket Size | 1 11/16 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Diameter | 2 39/64 in |
| Drive End Diameter | 1 3/4 in |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.625 in |
| Socket Type | Impact |
| Weight | 1.8 LB |

