- 3/4" Socket Drive Size, 1 9/16" Socket Size, 3 13/16" Overall Length
| Socket Drive Size | 3/4 in |
| Length Type | Deep |
| Drive End Diameter | 1 3/4 in |
| Socket Type | Impact |
| Socket Diameter | 2 3/8 in |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Overall Length | 3.8125 in |
| Inch/Metric | Inch |
| Socket Size | 1 9/16 in |
| Weight | 2.45 LB |

