- 3/4" Socket Drive Size, 1 1/2" Socket Size, 2 3/8" Overall Length
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| Socket Diameter | 2 3/8 in |
| Socket Size | 1 1/2 in |
| Drive End Diameter | 1 3/4 in |
| Socket Type | Impact |
| Overall Length | 2.375 in |
| No. of Points | 12 |
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| Weight | 1.56 LB |

