- 3/4" Socket Drive Size, 1 7/16" Socket Size, 3 1/2" Overall Length
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Drive Size | 3/4 in |
| Socket Series | Deep, Impact |
| Socket Size | 1 7/16 in |
| Overall Length | 3.5 in |
| Socket Type | Impact |
| Drive End Diameter | 1 3/4 in |
| Socket Diameter | 2 1/4 in |
| Weight | 2.09 LB |

