- 3/4" Socket Drive Size, 21 mm Socket Size, 82.6 mm Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Overall Length | 82.6 mm |
| Drive End Diameter | 41.3 mm |
| Socket Diameter | 34.9 mm |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Socket Size | 21 mm |
| Socket Type | Impact |
| Weight | 1.31 LB |

