- 3/4" Socket Drive Size, 19 mm Socket Size, 49 mm Overall Length
| No. of Points | 6 |
| Socket Size | 19 mm |
| Overall Length | 49 mm |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive End Diameter | 41.3 mm |
| Socket Drive Size | 3/4 in |
| Socket Diameter | 30.7 mm |
| Weight | 0.71 LB |

