- 3/4" Socket Drive Size, 1" Socket Size, 3 1/4" Overall Length
| Inch/Metric | Inch |
| Length Type | Deep |
| Socket Diameter | 1 5/8 in |
| Socket Series | Deep, Impact |
| Overall Length | 3.25 in |
| Socket Size | 1 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Drive End Diameter | 1 5/8 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.2 LB |

