- 3/4" Socket Drive Size, 13/16" Socket Size, 4" Overall Length
| Overall Length | 4 in |
| No. of Points | 4 |
| Socket Series | Deep, Impact |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| Drive End Diameter | 1 5/8 in |
| Length Type | Deep |
| Socket Diameter | 1 5/8 in |
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Weight | 1.67 LB |

