- Impact Socket Set
- 10 Pieces
- 3/4" Drive
- Impact Sockets
- Socket Size Range 3/4" - 1 5/16"
| No. of Pieces | 10 |
| Magnetic | No |
| Socket Size Range | 3/4 in to 1 5/16 in |
| Set Includes | 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16" |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Socket Series | Impact |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Weight | 9.44 LB |

