- High Energy Spark Plug Gap Gauge Set
- 0.0440 in, 0.0450 in, 0.0500 in, 0.0540 in, 0.0600 in, 0.0800" Blade Thickness
includes
- Steel Holder
| Blade Thickness | 0.044 in, 0.045 in, 0.05 in, 0.054 in, 0.06 in, 0.08 in |
| No. of Blades | 6 |
| Weight | 0.42 LB |
| Blade Thickness | 0.044 in, 0.045 in, 0.05 in, 0.054 in, 0.06 in, 0.08 in |
| No. of Blades | 6 |
| Weight | 0.42 LB |