- Quik Stik® Markers
- Red
features
- Fast drying, vibrant paint marks dry in five to seven minutes
- Marks on virtually any surface: wet, smooth, rough or hot
- Airtight, self-storing cap keeps the marker clean and fresh between uses
- Weather- and UV-resistant paint for long-lasting marks
- Xylene-free paint reduces user health risks
- Made in USA
| VOC Content | 40.0 % |
| Full Cure Time @ Temperature | 7 min @ 77 °F |
| Tip Size | 11/16 in |
| Chemical Compound | Ether |
| Applicable Materials | Metal, Glass, Plastic, Wood, Cardboard, Paper, Etc. |
| Color | Red |
| Length | 6 in |
| Flash Point | 185 °F |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Resistance | Fade |
| Type | Marking Crayon |
| Weight | 0.09 LB |

