- WypAll® X80 Towels
- Steel Blue
- Brag® Box
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Type | Disposable Towel |
| Width per Sheet | 12 1/2 in |
| Length per Sheet | 16.8 in |
| System Format | Brag® Box |
| Color | STEEL BLUE® |
| Weight | 6.3 LB |

