- Manual Fixed Hole Stripper/Cutter/Crimper W/Spring and Lock Plier Type
features
- High grade stainless steel lasts 5X longer
- Precision ground stripping holes offer easy, consistent jacket removal
- Strips 6-14 AWG Solid and 8-14 AWG Stranded conductors
- Cleanly shears 6-32 and 8-32 bolts
- Crimps 16-10 insulated and non-insulated terminals
- Multiple functions include plier nose, strippers, cutter, looping holes, crimper, bolt re-thread/shear and spring back with low profile lock
- High grade knives resist chipping and marring
- Looping holes and serrated nose for bending, pulling and shaping wires
- Long-life spring and low-profile lock for quick, repetitive stripping and cutting
- Vinyl cushion grip resists slipping and has an ergonomic fit
| Plier Type | Manual Fixed Hole Stripper/Cutter/Crimper W/Spring and Lock |
| Length | 7 1/2 in |
| Material | High Grade Stainless Steel |
| Weight | 0.38 LB |

