Skip to content Skip to navigation menu
ORS Nasco332-1916-SS

332-1916-SS

Wire Stripper
Item #111488630
  • Manual Fixed Hole Stripper/Cutter W/Spring and Lock Plier Type
ORS Nasco332-1916-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Fixed Hole Stripper/Cutter W/Spring and Lock Plier Type

features

  • High grade stainless steel lasts 5X longer
  • Precision ground stripping holes offer easy, consistent jacket removal
  • Strips 10-20 AWG Solid and 12-22 AWG Stranded conductors
  • Multiple functions include plier nose, strippers, cutter, looping holes and spring back with low profile lock
  • High grade knives resist chipping and marring
  • Looping holes and serrated nose for bending, pulling and shaping wires
  • Long-life spring and low-profile lock for quick, repetitive stripping and cutting
  • Vinyl cushion grip resists slipping and has an ergonomic fit
Length 6 in
Material High Grade Stainless Steel
Plier Type Manual Fixed Hole Stripper/Cutter W/Spring and Lock
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison