- 9 mm Diameter
- Fluorocarbon (Viton)
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Min] | -31 °F |
| Cross Section Dia. | 9 mm |
| Durometer | 75A |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 437 °F |
| Weight | 0.078 LB |
| Temperature Range [Min] | -31 °F |
| Cross Section Dia. | 9 mm |
| Durometer | 75A |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 437 °F |
| Weight | 0.078 LB |