- 54 mm ID
- 70 mm OD
- 8 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 80 Durometer
| Inside Dia. | 54 mm |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 8 mm |
| Outside Dia. | 70 mm |
| Durometer | 80 |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Min] | -15 °F |
| Weight | 0.01 LB |

