- 184.1000 mm ID
- 200.900 mm OD
- 8.400 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 8.4 mm |
| Temperature Range [Max] | 250 °F |
| Durometer | 70 |
| Outside Dia. | 200.9 mm |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 184.1 mm |
| Material | Nitrile Buna-N |
| Weight | 0.02 LB |

