- 1 1/2" ID
- 1 7/8" OD
- 3/16" Cross Section Diameter
- Neoprene
- 70A Durometer
| Outside Dia. | 1.875 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.005 in |
| Cross Section Dia. | 3/16 in |
| Durometer | 70A |
| Material | Neoprene |
| Inside Dia. | 1.5 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.0 LB |

