- 337 mm ID
- 351 mm OD
- 7 mm Cross Section Diameter
- Ethylene Propylene (O-Ring)
- 80 Durometer
| Temperature Range [Max] | 300 °F |
| Cross Section Dia. | 7 mm |
| Durometer | 80 |
| Temperature Range [Min] | -65 °F |
| Outside Dia. | 351 mm |
| Inside Dia. | 337 mm |
| Material | E.P.R. |
| Weight | 0.02 LB |

