- 89 mm ID
- 99 mm OD
- 5 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 89 mm |
| Outside Dia. | 99 mm |
| Cross Section Dia. | 5 mm |
| Material | Nitrile Buna-N |
| Weight | 0.01 LB |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 89 mm |
| Outside Dia. | 99 mm |
| Cross Section Dia. | 5 mm |
| Material | Nitrile Buna-N |
| Weight | 0.01 LB |