
- 236 mm ID
- 246 mm OD
- 5 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -30 °F |
Outside Dia. | 246 mm |
Durometer | 70 |
Inside Dia. | 236 mm |
Material | Nitrile Buna-N |
Cross Section Dia. | 5 mm |
Weight | 0.02 LB |
