- 220 mm ID
- 230 mm OD
- 5 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Material | Fluorocarbon (Viton) |
| Outside Dia. | 230 mm |
| Cross Section Dia. | 5 mm |
| Inside Dia. | 220 mm |
| Durometer | 70 |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 400 °F |
| Weight | 0.02 LB |

