
- 148 mm ID
- 158 mm OD
- 5 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Material | Nitrile Buna-N |
Temperature Range [Min] | -30 °F |
Cross Section Dia. | 5 mm |
Inside Dia. | 148 mm |
Temperature Range [Max] | 250 °F |
Outside Dia. | 158 mm |
Durometer | 70 |
Weight | 0.02 LB |
