- 69.3000 mm ID
- 80.700 mm OD
- 5.700 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 5.7 mm |
| Durometer | 70 |
| Outside Dia. | 80.7 mm |
| Material | Nitrile Buna-N |
| Inside Dia. | 69.3 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.01 LB |

