- 59 mm ID
- 67 mm OD
- 4 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 4 mm |
| Durometer | 70 |
| Inside Dia. | 59 mm |
| Material | Nitrile Buna-N |
| Outside Dia. | 67 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.01 LB |
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 4 mm |
| Durometer | 70 |
| Inside Dia. | 59 mm |
| Material | Nitrile Buna-N |
| Outside Dia. | 67 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.01 LB |