- 240 mm ID
- 32 mm OD
- 4 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Inside Dia. | 240 mm |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 4 mm |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 32 mm |
| Material | Nitrile Buna-N |
| Weight | 0.02 LB |

