- 80 mm ID
- 96 mm OD
- 3 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 3 mm |
| Temperature Range [Max] | 250 °F |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Inside Dia. | 80 mm |
| Outside Dia. | 96 mm |
| Weight | 0.007 LB |
| Cross Section Dia. | 3 mm |
| Temperature Range [Max] | 250 °F |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Inside Dia. | 80 mm |
| Outside Dia. | 96 mm |
| Weight | 0.007 LB |