
- 31.2000 mm ID
- 37.200 mm OD
- 3 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Temperature Range [Min] | -30 °F |
Cross Section Dia. | 3 mm |
Temperature Range [Max] | 250 °F |
Inside Dia. | 31.2 mm |
Material | Nitrile Buna-N |
Durometer | 70 |
Outside Dia. | 37.2 mm |
Weight | 0.01 LB |
