Skip to content Skip to navigation menu
Individual Metric O-Rings

3X28MM206328

Individual Metric O-Rings
Item #102232511
  • 28 mm ID
  • 34 mm OD
  • 3 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Individual Metric O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 mm ID
  • 34 mm OD
  • 3 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
Inside Dia. 28 mm
Temperature Range [Min] -30 °F
Material Nitrile Buna-N
Outside Dia. 34 mm
Durometer 70
Cross Section Dia. 3 mm
Temperature Range [Max] 250 °F
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison