Skip to content Skip to navigation menu
Individual Metric O-Rings

3X209MM206509

Individual Metric O-Rings
Item #102232517
  • 209 mm ID
  • 215 mm OD
  • 3 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Individual Metric O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 209 mm ID
  • 215 mm OD
  • 3 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
Outside Dia. 215 mm
Temperature Range [Min] -30 °F
Temperature Range [Max] 250 °F
Material Nitrile Buna-N
Inside Dia. 209 mm
Durometer 70
Cross Section Dia. 3 mm
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison