
- 32.5000 mm ID
- 39.700 mm OD
- 3.600 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Inside Dia. | 32.5 mm |
Outside Dia. | 39.7 mm |
Temperature Range [Max] | 250 °F |
Cross Section Dia. | 3.6 mm |
Temperature Range [Min] | -30 °F |
Material | Nitrile Buna-N |
Durometer | 70 |
Weight | 0.01 LB |
