- 37 mm ID
- 44 mm OD
- 3.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 3.5 mm |
| Outside Dia. | 44 mm |
| Material | Nitrile Buna-N |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 37 mm |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Weight | 0.01 LB |

