- 170 mm ID
- 177 mm OD
- 3.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Inside Dia. | 170 mm |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 3.5 mm |
| Outside Dia. | 177 mm |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Weight | 0.02 LB |

