- 39.4000 mm ID
- 45.600 mm OD
- 3.100 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 3.1 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 39.4 mm |
| Outside Dia. | 45.6 mm |
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Weight | 0.01 LB |

