
- 34.5000 mm ID
- 40.500 mm OD
- 3 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Cross Section Dia. | 3 mm |
Durometer | 70 |
Temperature Range [Min] | -30 °F |
Inside Dia. | 34.5 mm |
Material | Nitrile Buna-N |
Temperature Range [Max] | 250 °F |
Outside Dia. | 40.5 mm |
Weight | 0.01 LB |
