- 184.5000 mm ID
- 190.500 mm OD
- 3 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Cross Section Dia. | 3 mm |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 184.5 mm |
| Outside Dia. | 190.5 mm |
| Weight | 0.02 LB |

