- 55 mm ID
- 59 mm OD
- 2 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 2 mm |
| Material | Nitrile Buna-N |
| Outside Dia. | 59 mm |
| Durometer | 70 |
| Inside Dia. | 55 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 1.7 LB |
| Cross Section Dia. | 2 mm |
| Material | Nitrile Buna-N |
| Outside Dia. | 59 mm |
| Durometer | 70 |
| Inside Dia. | 55 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 1.7 LB |