- 50 mm ID
- 54 mm OD
- 2 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Durometer | 70 |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 54 mm |
| Cross Section Dia. | 2 mm |
| Material | Fluorocarbon (Viton) |
| Inside Dia. | 50 mm |
| Weight | 1.5 LB |

