- 16.9000 mm ID
- 22.300 mm OD
- 2.700 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Inside Dia. | 16.9 mm |
| Outside Dia. | 22.3 mm |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 2.7 mm |
| Durometer | 70 |
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Weight | 0.0 LB |

