- 10.5000 mm ID
- 15.900 mm OD
- 2.700 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 10.5 mm |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 15.9 mm |
| Cross Section Dia. | 2.7 mm |
| Weight | 0.0 LB |

