- 18.5000 mm ID
- 23.500 mm OD
- 2.500 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 80 Durometer
| Material | Fluorocarbon (Viton) |
| Cross Section Dia. | 2.5 mm |
| Outside Dia. | 23.5 mm |
| Durometer | 80 |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 18.5 mm |
| Temperature Range [Max] | 400 °F |
| Weight | 0.0 LB |

