- 44.6000 mm ID
- 49.400 mm OD
- 2.400 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Outside Dia. | 49.4 mm |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 44.6 mm |
| Cross Section Dia. | 2.4 mm |
| Weight | 0.01 LB |

